GE259MVN - *Delisted* Electr BLST

Ge Current, A Daintree Company

  • $36.00 (Each)
  • $36.00 (Each)

  • $360.00 (Per 10)
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
GE259MVN
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
GE259MAX-G-N
Description
*Delisted* Electr BLST
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 2 or 1- F96T8
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168744690 / 00043168744690
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.00 (Each)
Standard Packaging
$360.00 (Per 10)
Resources
Images
 
 
GE259MVN - Small Image
 
GE259MVN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Length
9.5
Width
1.3
Descriptions
Product Type
74469 Electronic Ballast
extra long description
GEL GE259MAX-G-N 74469 ELECTRONIC B
Description
*DELISTED* ELECTR BLST
Long Description
GE UltraMax™, 60 Hz, Normal Ballast Factor, Instant Start, 9.5 IN Length, 1.3 IN Width, 1.18 IN Height, 2 or 1- F96T8
Special Features
GE259MAX-G-N (Replaces GE259MV-N) Designation
Additional Information
start type
Instant Start
Ballast Factor
Normal
Manufacturer Information
Manufacturers Part Number
GE259MAX-G-N
Brand
GE Current
GTIN
00043168744690
UPC
043168744690
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
1.21
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GE259MVN.
Jump To:

Cross Referenced

These items are similar to GE259MVN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
74469 GE Lighting 00043168744690
49590 Osram Sylvania 00046135495908
49598 Osram Sylvania 00046135495984
49859 Osram Sylvania 00046135498596
50237 Osram Sylvania 00046135502378
RCN-2P59 Philips Advance n/a
VCN-2P59 Philips Advance n/a
QTP 2X59T8/UNV ISN-SC/QHE 2X59T8/UNV-ISN-SC Osram Sylvania n/a
EP2/59IS/MV/SC SLI-Power n/a
B259IUNVHP-B Universal Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat