GE260ISMVN - Lamp T12 120-277V Ballast

Ge Traditional Lamps

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE260ISMVN
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
GE260IS-MV-N
Description
Lamp T12 120-277V Ballast
Ge, Multi-Volt Proline™, 50 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.7 In Width, 1.18 In Height
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168744744 / 00043168744744
Weight per unit
1.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GE260ISMVN - Small Image
 
GE260ISMVN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.7
Length
9.5
Descriptions
Description
LAMP T12 120-277V BALLAST
Long Description
GE, Multi-Volt ProLine™, 50 Hz, Normal Ballast Factor, Instant Start, 9.5 IN Length, 1.7 IN Width, 1.18 IN Height
Special Features
GE260IS-MV-N Designation
Product Type
74474 Electronic Ballast
extra long description
GEL GE260IS-MV-N 74474 ELECTRONIC B
Additional Information
start type
Instant Start
Ballast Factor
Normal
Manufacturer Information
Manufacturers Part Number
GE260IS-MV-N
Brand
Ge Traditional Lamps
GTIN
00043168744744
UPC
043168744744
Taxonomies, Classifications, and Categories
Type
Ballasts_Fluorescent_Electronic
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
1.39
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat