K9T2.5CLBX - 300W 120V T3 DBL End QTZ

Ge Current, A Daintree Company

  • $6.18 (Each)
  • $6.18 (Each)

  • $37.08 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K9T2.5CLBX
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q300T3/CL-6PK
Description
300W 120V T3 DBL End QTZ
Ge Quartzline®, 120 V, 5950 LM, 2950 KV, 4.688 In, Recessed Single Contact (R7S) Base, 300 WTT, 2000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168437035 / 00043168437035
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Standard Packaging
$37.08 (Per 6)
Resources
Images
 
 
K9T2.5CLBX - Small Image
 
K9T2.5CLBX - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
300.0
Material, Color, and Finish
color temperature
2950.0
Finish
Clear
Dimensions and Weight
Size
4.688
Descriptions
extra long description
GEL Q300T3/CL-6PK 43703 QUARTZ LINE
Product Type
43703 Quartz Line
Description
300W 120V T3 DBL END QTZ
Long Description
GE Quartzline®, 120 V, 5950 LM, 2950 KV, 4.688 IN, Recessed Single Contact (R7s) Base, 300 WTT, 2000 HR Average Life
Additional Information
average life
2000.0
lumens
5950.0
Base
Recessed Single Contact (R7s)
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
Q300T3/CL-6PK
GTIN
00043168437035
UPC
043168437035
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Stage & Studio
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K9T2.5CLBX.
Jump To:

Similar Items

Similar items are close alternatives to K9T2.5CLBX, though they may not be 100% alike.

Syl 300T3Q/CL-130V/59000 300T3QCL 1
  • Our Part #: 300T3QCL130V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 300T3Q/CL-130V/59000
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($232.00) ·
300T3QCL130V - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.60

Each

QTY:
Each
Add
Halogen Lamp, T3 Shape, 2950 K, 5950 LM Brightness (Lumens), 300 W, 130 V, Clear...
  • Our Part #: Q300T3CLPR0130
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q300T3CL/PRO-6PK-130
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($26.94) ·
Q300T3CLPR0130 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.49

Each

QTY:
Each
Add
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)
  • Our Part #: 300T3QCL(EHM)120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 300T3Q/CL(EHM)-120V/58998
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($54.00) ·
300T3QCL(EHM)120 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K9T2.5CLBX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
43703 GE Lighting 00043168437035
58920 Osram Sylvania 00046135589201
58998 Osram Sylvania 00046135589980
59000 Osram Sylvania 00046135590009
203554 Philips Lighting 00046677203559
392829 Philips Lighting 00046677392826

* All prices subject to change.

Begin Live Chat