LED12DP30S83035 - Led Lamp

Ge Lighting

  • $48.33 (Each)
  • $48.33 (Each)

  • $289.98 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12DP30S83035
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED12DP30S830/35-120
Description
Led Lamp
Ge Led Par30
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168651363 / 00043168651363
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.33 (Each)
Standard Packaging
$289.98 (Per 6)
Resources
Images
 
 
LED12DP30S83035 - Large Image
Attachments
 
 
LED12DP30S83035 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
51869
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
3000.0 KV
color rendering index (cri)
84.0 IN
Dimensions and Weight
Size
3.75 in
Descriptions
Description
LED LAMP
Product Type
65136 Led
extra long description
GEL LED12DP30S830/35 65136 LED
Long Description
GE LED PAR30
Special Features
Color Rendering Index (CRI) 84.0, 3.75IN Bulb Diameter, Designation LED12DP30S830/350
Additional Information
average life
25000.0 HR
bulb diameter
3.75 in
lumens
750 W
Manufacturer Information
Manufacturers Part Number
LED12DP30S830/35-120
Brand
TUNGSRAM
sub brand
GE LED Lamps
GTIN
00043168651363
UPC
043168651363
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LEDs_Replacement Lamps_Directional_PAR_PAR30
Packaging
Weight per each
0.91
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat