LED15DA21840 - *Delisted* 15W Led A21 40K 1600LM

Ge Current, A Daintree Company

  • $14.07 (Each)
  • $14.07 (Each)

  • $84.42 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15DA21840
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15DA21/840
Description
*Delisted* 15W Led A21 40K 1600LM
Gel LED15DA21/840 76060 A-Line Led
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168760607 / 00043168760607
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.07 (Each)
Standard Packaging
$84.42 (Per 6)
Resources
Images
 
 
LED15DA21840 - Large Image
 
LED15DA21840 - Small Image
 
LED15DA21840 - Large Image
Attachments
 
 
LED15DA21840 - Specification Sheet
Brochures
 
 
LED15DA21840 - Brochure
Other Links
 
 
LED15DA21840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Shape
A21
Material, Color, and Finish
Color
White
color temperature
4000
Dimensions and Weight
Length
5.16
Descriptions
Product Type
76060 A-Line Led Lamps
Description
*DELISTED* 15W LED A21 40K 1600LM
Long Description
GEL LED15DA21/840 76060 A-line LED
Additional Information
dimmable
Yes
lumens
1.6k
average life
15000
Base
Medium Screw
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED15DA21/840
sub brand
GE LED Lamps,GE
GTIN
00043168760607
UPC
043168760607
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat