LED32DP38W83040 - 28W Led PAR38 30K 3000LM

Ge Current, A Daintree Company

  • $39.65 (Each)
  • $39.65 (Each)

  • $237.90 (Per 6)
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
LED32DP38W83040
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED32DP38W830/40-120
Description
28W Led PAR38 30K 3000LM
Ge Lighting, Led, 32 WTT, 120 V, Initial:3000 LM, PAR38, 25000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168888103 / 00043168888103
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.65 (Each)
Standard Packaging
$237.90 (Per 6)
Resources
Images
 
 
LED32DP38W83040 - Small Image
 
LED32DP38W83040 - Large Image
Attachments
 
 
LED32DP38W83040 - Specification Sheet
Brochures
 
 
LED32DP38W83040 - Brochure
Other Links
 
 
LED32DP38W83040 - Other
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
120
Wattage
32
Shape
PAR38
Material, Color, and Finish
Color
White
Descriptions
Product Type
88810
Description
28W LED PAR38 30K 3000LM
Long Description
GE Lighting, LED, 32 WTT, 120 V, Initial:3000 LM, PAR38, 25000 HR Average Life
Special Features
Features: Wet Location Rating, 40° Beam
extra long description
GEL LED32DP38W830/40-120 88810
Additional Information
average life
25000
lumens
Initial:3000
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED32DP38W830/40-120
GTIN
00043168888103
UPC
043168888103
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED Directional Lamp
Packaging
Weight per each
1.3333
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ENERGY STAR(R) Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat