LED7DAV3827W - 7W Led A19 Dim 27K

Ge Current, A Daintree Company

  • $7.39 (Each)
  • $7.39 (Each)

  • $44.34 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7DAV3827W
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DAV3/827/W
Description
7W Led A19 Dim 27K
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 4.63 In Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168140638 / 00043168140638
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.39 (Each)
Standard Packaging
$44.34 (Per 6)
Resources
Images
 
 
LED7DAV3827W - Small Image
 
LED7DAV3827W - Large Image
 
LED7DAV3827W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Material
Glass
Voltage Rating
120
Material, Color, and Finish
Base Type
E26 Medium Screw-In
Color Rendering Index
80
color temperature
2700 K
Finish
white
Dimensions and Weight
Length
4.63 in
Size
117.5
Descriptions
Description
7W LED A19 DIM 27K
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 2700 K, 470 lm Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 4.63 in Length
Short Description
A19 LED Lamp, 2700K, 7W, 120V
Special Features
Color Rendering Index (CRI) 78.0, 62.0IN Bulb Diameter
Additional Information
beam angle
120 °
Brightness (Lumens)
470 lm
average life
25000 h
dimmable
Yes
Standards Met
cULus Listed
package quantity
6 CA
lumens
470
Manufacturer Information
Manufacturers Part Number
LED7DAV3/827/W
Brand
GE Current
GTIN
00043168140638
UPC
043168140638
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LEDs_Replacement Lamps_A-line_A-Line Dimming
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat