LED7DCACC3827 - *Delisted* 7W Led Candle 27K Dim Cndlbra Base

Ge Current, A Daintree Company

  • $10.22 (Each)
  • $10.22 (Each)

  • $61.32 (Per 6)

Availability: In Stock Locally
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
LED7DCACC3827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED7DCAC-C3/827 120
Description
*Delisted* 7W Led Candle 27K Dim Cndlbra Base
Decorative Led Lamp, CA11 Shape, 80, 2700 K, 500 LM Brightness (Lumens), 7 W, 120 V, Clear, 15000 H Average Life, E12 Candelabra Base, Dimmable, 4.8 In Length, 60 W
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168212335 / 00043168212335
Weight per unit
0.522 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Standard Packaging
$61.32 (Per 6)
Resources
Images
 
 
LED7DCACC3827 - Small Image
 
LED7DCACC3827 - Large Image
 
LED7DCACC3827 - Large Image
 
LED7DCACC3827 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Shape
CA11
Voltage Rating
120 V
Material, Color, and Finish
Color
Deco
Color Rendering Index
80
Finish
Clear
Base Type
E12 Candelabra
Dimensions and Weight
Length
4.8 in
Descriptions
Long Description
Decorative LED Lamp, CA11 Shape, 80, 2700 K, 500 lm Brightness (Lumens), 7 W, 120 V, Clear, 15000 h Average Life, E12 Candelabra Base, Dimmable, 4.8 in Length, 60 W
Product Type
Decorative Led Lamp
Short Description
Decorative LED Lamp, CA11 80 CRI, 2700K, 500 lm, 7W, 120V
Additional Information
Bent Tip Candle
extra long description
GEL LED7DCAC-C3/827-120 21233 Decor
Description
*DELISTED* 7W LED CANDLE 27K DIM CNDLBRA BASE
Additional Information
average life
15000
lumens
500
Base
Lamps_LED_Lamps_Decorative_Candles
Brightness (Lumens)
500 lm
Equivalent Wattage
60 W
Standards Met
UL Listed;Energy Star Certified
package quantity
48 CA
Manufacturer Information
Manufacturers Part Number
LED7DCAC-C3/827 120
Brand
GE Current
GTIN
00043168212335
UPC
043168212335
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.522
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7DCACC3827.
Jump To:

Similar Items

Similar items are close alternatives to LED7DCACC3827, though they may not be 100% alike.

Bent Tip Chandelier Filament Bulb, 60W Equivalent, CA11 Shape, E12 Candalbra Bas...
  • Our Part #: L5.5FCA11E12927C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED5.5FCA11-E12-927-C
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($83.28) ·
L5.5FCA11E12927C - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat