LU50HEC0 - *Delisted* 50W HPS Clear Mogul Base

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU50HEC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LU50/H/ECO
Description
*Delisted* 50W HPS Clear Mogul Base
Ge Lucalox High Pressure Sodium ED23.5
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168449755 / 00043168449755
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LU50HEC0 - Large Image
 
LU50HEC0 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Material, Color, and Finish
color temperature
1900.0
color rendering index (cri)
22.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Product Type
44975 Lucalox
extra long description
GEL LU50/H/ECO 44975 LUCALOX
Description
*DELISTED* 50W HPS CLEAR MOGUL BASE
Long Description
GE Lucalox High Pressure Sodium ED23.5
Special Features
7.75IN Length
Additional Information
lumens
4000
Base
E39
average life
24000
Manufacturer Information
Manufacturers Part Number
LU50/H/ECO
Brand
GE Current
GTIN
00043168449755
UPC
043168449755
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight per each
0.37
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat