MVR1500HBUE - 1500W BT56 Metal Halide Clear Mogul Base Lamp

Ge

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR1500HBUE
Manufacturer
Ge
Manufacturer's Part Number
MVR1500/HBU
Description
1500W BT56 Metal Halide Clear Mogul Base Lamp
Discharge Lamp, Discharge Lamp; 1500 W; Shape Designation BT56; E39 Base; Intensity 165000 Lumen; Color Temperature 3900 K; Life 3000 HR; Overall Length 390 MM; Light Center Length 241 MM
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metal Halide
UNSPSC
-
UPC/EAN/GTIN
04316837405
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MVR1500HBUE - Small Image
 
MVR1500HBUE - Large Image
MSDS Sheets
 
 
MVR1500HBUE - MSDS Sheet
Attachments
 
 
MVR1500HBUE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500 W
Intensity in Lumen
165000
Material, Color, and Finish
Color Temperature in Kelvin
Width Across Flat 1.1 Inch
Base Type
E39
Dimensions and Weight
Overall Length
390 MM
Descriptions
Description
1500W BT56 METAL HALIDE CLEAR MOGUL BASE LAMP
Long Description
DISCHARGE LAMP, DISCHARGE LAMP; 1500 W; SHAPE DESIGNATION BT56; E39 BASE; INTENSITY 165000 LUMEN; COLOR TEMPERATURE 3900 K; LIFE 3000 HR; OVERALL LENGTH 390 MM; LIGHT CENTER LENGTH 241 MM
Commodity Description
Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Additional Information
Overall Length in inch
15.3543
Intensity
165000 LUMEN
Light Center Length
241 MM
Manufacturer Information
Manufacturers Part Number
MVR1500/HBU
Brand
GE LIGHTING, INC./LAMPS
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
DISCHARGE LAMP
Packaging
Weight per each
1.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat