MVR750VBUPA - MVR750VBUPA MH Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR750VBUPA
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR750/VBU/PA
Description
MVR750VBUPA MH Lamp
Ge Multi-Vapor®, 27219, 750 WTT, 82000 LM, 4000 KV, 65 Cri, Mogul Screw (E39) Base, 16000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168272193 / 00043168272193
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MVR750VBUPA - Small Image
 
MVR750VBUPA - Large Image
Attachments
 
 
MVR750VBUPA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
750
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Descriptions
Description
MVR750VBUPA MH LAMP
Product Type
27219 Multivapor
extra long description
GEL MVR750/VBU/PA 27219 MULTIVAPOR
Long Description
GE Multi-Vapor®, 27219, 750 WTT, 82000 LM, 4000 KV, 65 CRI, Mogul Screw (E39) Base, 16000 HR Average Life
Special Features
11.5IN Length
Additional Information
average life
16000
lumens
82000
Base
Mogul Screw (E39)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
MVR750/VBU/PA
GTIN
00043168272193
UPC
043168272193
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat