Q50MR16CNFL25EXZ - *Delisted* 50W 12V MR16 CNSTNT CLR 25 Deg Nar FLD

Ge Current, A Daintree Company

  • $18.03 (Each)
  • $18.03 (Each)

  • $360.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q50MR16CNFL25EXZ
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q50MR16/C/NFL25
Description
*Delisted* 50W 12V MR16 CNSTNT CLR 25 Deg Nar FLD
Gel Q50MR16/C/NFL25 20835 Pars and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168208352 / 00043168208352
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.03 (Each)
Carton
$18.03 (Each)
Standard Packaging
$360.60 (Per 20)
Resources
Images
 
 
Q50MR16CNFL25EXZ - Small Image
 
Q50MR16CNFL25EXZ - Large Image
Attachments
 
 
Q50MR16CNFL25EXZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
50
Material, Color, and Finish
color temperature
3050.0
Dimensions and Weight
Length
1.875
Diameter
2.0
Descriptions
Product Type
20835 Pars and Halogen
Long Description
GEL Q50MR16/C/NFL25 20835 PARS AND
Description
*DELISTED* 50W 12V MR16 CNSTNT CLR 25 DEG NAR FLD
Additional Information
Base
2-Pin (GX5.3)
average life
6000.0
lumens
800
Manufacturer Information
Manufacturers Part Number
Q50MR16/C/NFL25
Brand
GE Current
GTIN
00043168208352
UPC
043168208352
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat