RXGW20SHA3 - 200A 1PH N3R 20 CKT LDCTR/Xfer SWTCH Combo

Generac

  • $1816.80 (Each)
  • $1,816.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RXGW20SHA3
Manufacturer
Generac
Manufacturer's Part Number
RXGW20SHA3
Description
200A 1PH N3R 20 CKT LDCTR/Xfer SWTCH Combo
Generac Transfer Switches Are Designed For Use With Single Phase Generators That Utilize An Evolution or Nexus Controller. The 200 Amp Open Transition Switch Is A Single Phase Entrance Rated Configuration. An Integrated Load Center With Pass Through Lugs Allows Branch Circuit Protection For Outbuildings, While Also Feeding A Homes Main Distribution Panel.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471076219 / 00696471076219
Weight per unit
49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,816.80 (Each)
Resources
Images
 
 
RXGW20SHA3 - Small Image
 
RXGW20SHA3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Long Description
Generac transfer switches are designed for use with single phase generators that utilize an Evolution or Nexus controller. The 200 amp open transition switch is a single phase entrance rated configuration. An integrated load center with pass through lugs allows branch circuit protection for outbuildings, while also feeding a homes main distribution panel.
Product Type
RXGW20SHA3 - 200 Amp Auto Transfer Switch With 20-40 Circuit
Features
Generac transfer switches are designed for use with single phase generators that utilize an Evolution or Nexus controller. The 200 amp open transition switch is a single phase entrance rated configuration. An integrated load center with pass through lugs allows branch circuit protection for outbuildings, while also feeding a homes main distribution panel.
Short Description
200 amp Automatic Transfer Switch
Description
200A 1PH N3R 20 CKT LDCTR/XFER SWTCH COMBO
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RXGW20SHA3
GTIN
00696471076219
UPC
696471076219
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat