60318R - 600V 30A 3P SR R Fuse Block

Mersen

  • $54.47 (Each)
  • $54.47 (Each)

  • $272.35 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60318R
Manufacturer
Mersen
Manufacturer's Part Number
60318R
Description
600V 30A 3P SR R Fuse Block
Fuse Block 600VAC 600VDC Class R 30A 3-Pole Screw With Reinforced Clip
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
782001664060 / 00782001664060
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.47 (Each)
Standard Packaging
$272.35 (Per 5)
Resources
Images
 
 
60318R - Small Image
 
60318R - Large Image
 
60318R - Large Image
Attachments
 
 
60318R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Poles
3-Pole
amperage rating
30
Material
Glass Filled Polycarbonate
Voltage Rating
600
connection
Screw with Reinforced Clip
Dimensions and Weight
Size
7 x 4.56 x 2
Descriptions
Description
600V 30A 3P SR R FUSE BLOCK
Product Type
Fuse Block 600VAC 600VDC Class R 30A 3-Pole Screw With Reinf
extra long description
Mersen 60318R Fuse Block 600VAC 600
Short Description
R FUSE BLOCK 600V 30A 3P SR
Features
Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as man
Long Description
Fuse Block 600VAC 600VDC Class R 30A 3-Pole Screw with Reinforced Clip
Additional Information
AC Voltage Rating
600
DC Voltage Rating
600
Maximum Operating Temperature
80
class
Class R
Manufacturer Information
Manufacturers Part Number
60318R
Brand
Mersen
GTIN
00782001664060
UPC
782001664060
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
UL/CSA Fuse Bases
Packaging
Weight per each
0.85
Carton
1
Package
5
Uses, Certifications, and Standards
standard
All fuse blocks meet the requirements of UL 4248 UL listed, guide IZLT, File E52283 UL recognized component guide IZLT2, file E52283 CSA certified class 6225, File 32169
Mounting
Direct Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat