A6D15R - 600V 15A RK1 TD Fuse

Mersen

  • $39.09 (Each)
  • $39.09 (Each)

  • $390.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A6D15R
Manufacturer
Mersen
Manufacturer's Part Number
A6D15R
Description
600V 15A RK1 TD Fuse
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 15A Ferrule Smartspot® Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001991821 / 00782001991821
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.09 (Each)
Standard Packaging
$390.90 (Per 10)
Resources
Images
 
 
A6D15R - Large Image
 
A6D15R - Large Image
 
A6D15R - Large Image
 
A6D15R - Large Image
Attachments
 
 
A6D15R - Specification Sheet
Other Links
 
 
A6D15R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
interrupt rating
200
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5 x 0.81
Descriptions
Description
600V 15A RK1 TD FUSE
Long Description
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 15A Ferrule SmartSpot® Amp-Trap 2000®
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Product Type
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 15A Ferrul
Short Description
600V 15A RK1 TD FUSE
Features
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
extra long description
Mersen A6D15R Fuse A6D-R - Class RK
Additional Information
AC Voltage Rating
600
class
Class RK1
type of indicators
SmartSpot®
Manufacturer Information
Manufacturers Part Number
A6D15R
Brand
Mersen
GTIN
00782001991821
UPC
782001991821
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat