AJT5610 - 600V 5-6/10A Class J TD Fuse

Ferraz Shawmut

  • $58.33 (Each)
  • $58.33 (Each)

  • $583.30 (Per 10)

Availability: Currently Out Of Stock
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
AJT5610
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
AJT5-6/10
Description
600V 5-6/10A Class J TD Fuse
Amp-Trap 2000 Time-Delay Ajt Fuses Provide IEC Type "2" (No Damage) Protection to Main, Feeder, and Branch-Circuits, For All Types Of Loads - Yet, They Require Only Half The Mounting Space Needed For 600V Ul Class RK Fuses. Time-Delay Characteristics Handle Motor In-Rush Currents Without Nuisance Trips. Its Current-Limiting Ability and Wide Range Of Ratings Provide Excellent Overcurrent Protection For All Your Applications. An Optional Mechanical Blown Fuse Indicator and Microswitch Is Available On Blade-T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782001962852 / 00782001962852
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.33 (Each)
Standard Packaging
$583.30 (Per 10)
Resources
Images
 
 
AJT5610 - Large Image
 
AJT5610 - Small Image
Attachments
 
 
AJT5610 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
amperage rating
5.6
Voltage Rating
600
connection
Ferrule
Descriptions
Description
600V 5-6/10A CLASS J TD FUSE
Product Type
600V 5-6/10A Class J TD Fuse
extra long description
FERRAZ AJT5-6/10 600V 5-6/10A CLASS
Long Description
Amp-Trap 2000 time-delay AJT fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics handle motor in-rush currents without nuisance trips. Its current-limiting ability and wide range of ratings provide excellent overcurrent protection for all your applications. An optional mechanical blown fuse indicator and Microswitch is available on blade-t
Special Features
Solid-state SmartSpot indicator Time-delay for motor starting and transformer inrush 300kA interrupting rating, self-certified (UL witnessed) Extremely current-limiting for low peak let-thru current Most current-limiting UL class fuse Small footprint requires less mounting space and allows smaller, more economical fuse blocks Easy 2-to-1 selectivity for prevention of nuisance shutdowns Unique Class J dimensions prevent replacement errors High-visibility orange label gives instant recognition Metal
Additional Information
class
Class J
Manufacturer Information
Manufacturers Part Number
AJT5-6/10
Brand
Ferraz Shawmut
GTIN
00782001962852
UPC
782001962852
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
North American Power Fuses
Packaging
Weight per each
0.105
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Motor Circuits Mains Feeders Branch Circuits Lighting Heaters Transformers Control Panels Circuit Breaker Back-up Bus Duct Load Centers
standard
UL Listed to Standard 248-8, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 IEC 269-2-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AJT5610.
Jump To:

Cross Referenced

These items are similar to AJT5610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-5-6/10SP Eaton Bussmann 00051712522793
LPJ5610SP Eaton Bussmann 51712522793
JTD-5-6/10 SSAC 00079458053654
AJT5-6/10 Mersen 00782001962852

* All prices subject to change.

Begin Live Chat