ATMR20 - 600V 20A CC Fuse

Mersen

  • $28.69 (Each)
  • $28.69 (Each)

  • $286.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATMR20
Manufacturer
Mersen
Manufacturer's Part Number
ATMR20
Description
600V 20A CC Fuse
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 20A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001904821 / 00782001904821
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.69 (Each)
Standard Packaging
$286.90 (Per 10)
Resources
Images
 
 
ATMR20 - Large Image
 
ATMR20 - Large Image
 
ATMR20 - Small Image
 
ATMR20 - Large Image
 
ATMR20 - Large Image
Attachments
 
 
ATMR20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ferrule
amperage rating
20
interrupt rating
200
Voltage Rating
600
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
600V 20A CC FUSE
Product Type
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 20A Ferrule
Short Description
600V 20A CC FUSE
Features
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.
extra long description
Mersen ATMR20 Fuse ATMR - Class CC
Special Features
Rejection-style design prevents replacement errors when used with recommended fuse blocks Versatile design for individual component and branch circuit protection
Long Description
Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 20A Ferrule Amp-Trap®
Additional Information
AC Voltage Rating
600
DC Voltage Rating
600
class
Class CC
Manufacturer Information
Manufacturers Part Number
ATMR20
Brand
Mersen
GTIN
00782001904821
UPC
782001904821
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248
Mounting
Clip
Application
Control circuits Lighting General loads Branch circuit protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat