ATQR610 - 600V 6/10A CC TD Fuse

Mersen

  • $53.36 (Each)
  • $53.36 (Each)

  • $533.60 (Per 10)
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
ATQR610
Manufacturer
Mersen
Manufacturer's Part Number
ATQR6/10
Description
600V 6/10A CC TD Fuse
Fuse Atqr - Class CC - Time-Delay 600VAC 300VDC 0.6A Ferrule Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001906344 / 00782001906344
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.36 (Each)
Standard Packaging
$533.60 (Per 10)
Resources
Images
 
 
ATQR610 - Large Image
 
ATQR610 - Large Image
 
ATQR610 - Small Image
 
ATQR610 - Large Image
 
ATQR610 - Large Image
Other Links
 
 
ATQR610 - Other
 
ATQR610 - Other
 
ATQR610 - Other
 
ATQR610 - Other
Attachments
 
 
ATQR610 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.6
interrupt rating
200
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
600V 6/10A CC TD FUSE
Long Description
Fuse ATQR - Class CC - Time-Delay 600VAC 300VDC 0.6A Ferrule Amp-Trap 2000®
Special Features
Time-delay for control transformer inrush loads without nuisance opening Highly current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) High visibility orange label ensures instant brand recognition, and simplifies replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stability in harsh industrial settings High-grade silica filler ensures fast arc
Product Type
Fuse Atqr - Class CC - Time-Delay 600VAC 300VDC 0.6A Ferrule
Short Description
600V 6/10A CC TD FUSE
Features
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems
extra long description
Mersen ATQR6/10 Fuse ATQR - Class C
Additional Information
AC Voltage Rating
600
class
Class CC
Manufacturer Information
Manufacturers Part Number
ATQR6/10
Brand
Mersen
GTIN
00782001906344
UPC
782001906344
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Control transformers Solenoids Inductive loads Lighting, heating & general-purpose loads
standard
UL listed to standard 248-4 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ATQR610.
Jump To:

Cross Referenced

These items are similar to ATQR610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-R-6/10 Eaton Bussmann 00051712496926
FNQR610 Eaton Bussmann 51712496926
KLDR-6/10 SSAC 00079458112108
ATQR6/10 Mersen 00782001906344

* All prices subject to change.

Begin Live Chat