TR10R - 250V 10A 2X9/16 RK5 TD Fuse

Mersen

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR10R
Manufacturer
Mersen
Manufacturer's Part Number
TR10R
Description
250V 10A 2X9/16 RK5 TD Fuse
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 10A Ferrule Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001747800 / 00782001747800
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR10R - Large Image
 
TR10R - Large Image
 
TR10R - Large Image
 
TR10R - Large Image
 
TR10R - Small Image
Attachments
 
 
TR10R - Specification Sheet
Other Links
 
 
TR10R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
200
Voltage Rating
250
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
2 x 0.56
Descriptions
Description
250V 10A 2X9/16 RK5 TD FUSE
Product Type
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 10A Ferrule
Short Description
250V 10A 2x9/16 RK5 TD FU
Features
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
extra long description
Mersen TR10R Fuse TR-R - Class RK5
Long Description
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 10A Ferrule Tri-Onic®
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Additional Information
AC Voltage Rating
250
class
Class RK5
Manufacturer Information
Manufacturers Part Number
TR10R
Brand
Mersen
GTIN
00782001747800
UPC
782001747800
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat