10186 - Drill PKG, Small Pilot-HSS

Greenlee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10186
Manufacturer
Greenlee
Manufacturer's Part Number
925-001
Description
Drill PKG, Small Pilot-HSS
Small Split-Point Pilot Drill Prevents Walking. Makes Accurate Hole Placement Easy.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112840 - Guide drill bit
UPC/GTIN
783310101864 / 00783310101864
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10186 - Small Image
 
10186 - Large Image
Attachments
 
 
10186 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
extra long description
GRN 925-001 HSS SMALL PILOT DRILL
Product Type
HSS Small Pilot Drill
Long Description
Small Split-Point Pilot Drill Prevents Walking. Makes Accurate Hole Placement Easy.
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
925-001
GTIN
00783310101864
UPC
783310101864
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Pilot drill bit
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Use with Greenlee small arbor 925-011
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat