11170 - Tool, Deburr

Greenlee

  • $33.25 (Each)
  • $33.25 (Each)

  • $166.25 (Per 5)
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
11170
Manufacturer
Greenlee
Manufacturer's Part Number
11170
Description
Tool, Deburr
Cleans Burrs From Both Sides Of The Hole In Seconds, Saving Time and Labor. Works With Any Hole Size or Shape 3/4 In or Larger. Use With Existing Drills, Battery or Electric-Powered. Ensures Safety, Less Chance Of Personnel or Equipment Being Cut On Sharp Edges. Patent Pending.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111526 - Deburring tool
UPC/GTIN
783310111702 / 00783310111702
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.25 (Each)
Carton
$166.25 (Per 5)
Resources
Attachments
 
 
11170 - Specification Sheet
Images
 
 
11170 - Large Image
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
For stainless steel, copper, brass and aluminum
Descriptions
Description
TOOL, DEBURR
Product Type
Deburr Tool
extra long description
GRN 11170 DEBURR TOOL
Long Description
Cleans burrs from both sides of the hole in seconds, saving time and labor. Works with any hole size or shape 3/4 IN or larger. Use with existing drills, battery or electric-powered. Ensures safety, less chance of personnel or equipment being cut on sharp edges. Patent pending.
Special Features
Cleans burrs from both sides of the hole in seconds. Works with any hole size or shape 3/4" or larger. Ensures safety with less chance of personnel or equipment being cut on sharp edges.
Additional Information
Shank Size
3/8 IN
Manufacturer Information
Manufacturers Part Number
11170
Brand
GREENLEE
GTIN
00783310111702
UPC
783310111702
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.28
Carton
5
Uses, Certifications, and Standards
Application
Deburr from both sides of any hole greater than 3/4"
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat