1430AV - Die-2-1/2 Ips (074MM) (738)

Greenlee

  • $110.56 (Each)
  • $110.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1430AV
Manufacturer
Greenlee
Manufacturer's Part Number
1430AV
Description
Die-2-1/2 Ips (074MM) (738)
Replacement Die 2-1/2" Conduit Size Die
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310041771 / 00783310041771
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.56 (Each)
Resources
Images
 
 
1430AV - Small Image
 
1430AV - Large Image
Attachments
 
 
1430AV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Replacement Die for 3-1/2 In Standard Round Knockout
Descriptions
Description
DIE-2-1/2 IPS (074MM) (738)
Long Description
Replacement Die 2-1/2" Conduit Size Die
extra long description
GRN 1430AV 2-1/2 IPS (074MM) DIE
Product Type
2-1/2 Ips (074MM) Die
Manufacturer Information
Manufacturers Part Number
1430AV
Brand
GREENLEE
GTIN
00783310041771
UPC
783310041771
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Die for standard round knockout punches
Packaging
Weight per each
1.62
Carton
1
Uses, Certifications, and Standards
Application
Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat