33A1 - 1" X 6" Wood Boring Bit

Greenlee

  • $4.51 (Each)
  • $4.51 (Each)

  • $27.06 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33A1
Manufacturer
Greenlee
Manufacturer's Part Number
33A-1
Description
1" X 6" Wood Boring Bit
Spade Bit 1" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310203575 / 00783310203575
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Standard Packaging
$27.06 (Per 6)
Resources
Images
 
 
33A1 - Small Image
 
33A1 - Large Image
Attachments
 
 
33A1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
extra long description
GRN 33A-1 BIT,SPADE (1) (33A) (POP)
Product Type
Bit, Spade (1) (33A) (Pop)
Description
1" X 6" WOOD BORING BIT
Long Description
Spade Bit 1" Hole Diameter. 6-1/4" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Manufacturers Part Number
33A-1
Brand
GREENLEE
GTIN
00783310203575
UPC
783310203575
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.120 LB (54.400 GM)
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat