33L58 - 5/8" X 16" Wood Boring Bit

Greenlee

  • $11.00 (Each)
  • $11.00 (Each)

  • $66.00 (Per 6)
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
33L58
Manufacturer
Greenlee
Manufacturer's Part Number
33L-5/8
Description
5/8" X 16" Wood Boring Bit
Spade Bit 5/8" Hole Diameter. 16" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310315391 / 00783310315391
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Standard Packaging
$66.00 (Per 6)
Resources
Attachments
 
 
33L58 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
16.000 IN (406.400 MM)
Descriptions
extra long description
GRN 33L-5/8 BIT,SPADE (5/8 LONG) (3
Long Description
Spade Bit 5/8" Hole Diameter. 16" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Product Type
Bit, Spade (5/8 Long) (33L) (Pop)
Description
5/8" X 16" WOOD BORING BIT
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Manufacturers Part Number
33L-5/8
Brand
GREENLEE
GTIN
00783310315391
UPC
783310315391
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.400 LB (181.000 GM)
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33L58.
Jump To:

Similar Items

Similar items are close alternatives to 33L58, though they may not be 100% alike.

The Milwaukee 5/8 In. X 16 In. Flat Boring Bit Gives You The Extra Reach You Nee...
  • Our Part #: 48270180
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-27-0180
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 90 ($947.70) ·
48270180 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat