34403 - Bit, Step #3 (PKGD)

Greenlee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34403
Manufacturer
Greenlee
Manufacturer's Part Number
34403
Description
Bit, Step #3 (PKGD)
Step Bit, 3/16 to 7/8 In Bit Size, 3/8 In Shank Diameter, Steel, Steam Oxide Coated, 3-9/16 In Overall Length, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
783310344032 / 00783310344032
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
34403 - Specification Sheet
Images
 
 
34403 - Large Image
 
34403 - Large Image
Specifications Sheets
 
 
34403 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Steam Oxide Coated
Dimensions and Weight
Overall Length
3-9/16 in;90.5 mm
Descriptions
extra long description
GRN 34403 BIT,STEP #3 (PKGD).
Product Type
Step Bit
Long Description
Step Bit, 3/16 to 7/8 in Bit Size, 3/8 in Shank Diameter, Steel, Steam Oxide Coated, 3-9/16 in Overall Length, 0.13 lb
Short Description
Step Bit, 3/16 to 7/8 in, 3/8 in Shank
Description
BIT,STEP #3 (PKGD)
Special Features
Steam oxide finish runs cooler for longer life. Unique split-tip design penetrates steel faster.
Additional Information
package quantity
1 ct
Made in USA
yes
Bit Size
3/16 to 7/8 in
Shank Diameter
3/8 in
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
34403
GTIN
00783310344032
UPC
783310344032
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Multi Hole
Availability
Status
Inactive
Packaging
Weight
0.13 lb
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
Cut Up Through 3/8 in (9.5 mm) Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 34403.
Jump To:

Similar Items

Similar items are close alternatives to 34403, though they may not be 100% alike.

Durable Split-Point Tip For Fast, Accurate Material Penetration.?Patented Split-...
  • Our Part #: GSB04
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GSB04
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.06) ·
GSB04 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat