35713 - Holesaw, Light 6-3/8 STL Tooth

Greenlee

  • $70.92 (Each)
  • $70.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35713
Manufacturer
Greenlee
Manufacturer's Part Number
35713
Description
Holesaw, Light 6-3/8 STL Tooth
Recessed Light Hole Saw, Steel (Teeth) Material, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310357131 / 00783310357131
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.92 (Each)
Resources
Images
 
 
35713 - Small Image
 
35713 - Large Image
 
35713 - Large Image
Attachments
 
 
35713 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Teeth)
Descriptions
Product Type
Recessed Light Hole Saw
Long Description
Recessed Light Hole Saw, Steel (Teeth) Material, 1.2 lb
Short Description
Recessed Light Hole Saw, Steel (Teeth), For Greenlee Arbor 37156;Power Drill
Description
HOLESAW,LIGHT 6-3/8 STL TOOTH
Special Features
Industry's only interchangeable replacement blades. Strong durable back plate. Use with power drill to cut large diameter holes for recessed lighting fixtures.
extra long description
GRN 35713 HOLESAW,LIGHT 6-3/8 STEEL
Additional Information
Compatible With
Greenlee Arbor 37156;Power Drill
package quantity
1 ct
Made in USA
yes
arbor size
7/16 In shank size.
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
35713
GTIN
00783310357131
UPC
783310357131
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Recessed Light Hole Saws
Packaging
Weight
1.2 lb;0.54 kg
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Steel Toothed Blade Recessed Light Hole Saw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat