39109 - Swivel-10, 000 LBS

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39109
Manufacturer
Greenlee
Manufacturer's Part Number
39109
Description
Swivel-10, 000 LBS
Swivel With Maximum Rated Capacity 10, 000 Pounds. Helps Eliminate Winding and Tangling Of Rope and Cable During Pull. Connects Grip and Pulling Rope. All Stainless Steel Body Construction. Efficient Thrust and Roller Bearing Construction Allows Smooth Rotation, Even Under Full Load. Clevis Pins Are "Shoulder Bolt" Style, So Load On Both Sides Of Clevis Is Taken On The Shoulder, Not On The Thread. Select The Swivel With A Maximum Rated Capacity That Meets or Exceeds The Cable Puller'S Maximum Pulling
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310391098 / 00783310391098
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
39109 - Small Image
 
39109 - Large Image
Attachments
 
 
39109 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SWIVEL-10,000 LBS
Product Type
Swivel-10, 000 LBS
extra long description
GRN 39109 SWIVEL-10,000 LBS
Long Description
Swivel with maximum rated capacity 10,000 pounds. Helps eliminate winding and tangling of rope and cable during pull. Connects grip and pulling rope. All stainless steel body construction. Efficient thrust and roller bearing construction allows smooth rotation, even under full load. Clevis pins are "shoulder bolt" style, so load on both sides of clevis is taken on the shoulder, not on the thread. Select the swivel with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling
Special Features
Swivel helps eliminate winding and tangling of rope and cable during pull. Stainless steel body construction. Effiicient thrust and roller bearing constructions allows smooth rotations even under full load. Clevis pins are shoulder bold style so load on both sides of clevis is taken on the shoulder, not on the thread.
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
39109
GTIN
00783310391098
UPC
783310391098
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
SWIVEL
Packaging
Weight per each
2.17
Carton
1
Uses, Certifications, and Standards
Capacity
10000 Lb
Application
Rope to Swivel Connector
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat