39257 - Mandrel-Plastic 4.0" (39257)

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
39257
Manufacturer
Greenlee
Manufacturer's Part Number
39257
Description
Mandrel-Plastic 4.0" (39257)
Flexible Mandrel 4" (102 MM) Maximum Rated Capacity 4800 Pounds (21.3 KN). Useful For Cleaning Out Mud, Dirt, and Light Obstacles From Ducts Before Installation Of Cable. Can Be Used Around Tight Bends Due to Convex Contacts Between Disks. Tapered Profile Allows Pulling In Either Direction. Pulling Eyes On Both Ends. Polyurethane Disks Do Not Damage Inner Walls Of Duct.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
783310392576 / 00783310392576
Weight per unit
3.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
39257 - Large Image
Attachments
 
 
39257 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Mandrel-Plastic 4.0" (39257)
Description
MANDREL-PLASTIC 4.0" (39257)
Long Description
Flexible Mandrel 4" (102 mm) maximum rated capacity 4800 pounds (21.3 KN). Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable. Can be used around tight bends due to convex contacts between disks. Tapered profile allows pulling in either direction. Pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct.
extra long description
GRN 39257 MANDREL-PLASTIC 4.0" (392
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
39257
GTIN
00783310392576
UPC
783310392576
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.500 LB (2.040 KG)
Weight per each
3.48
Carton
1
Uses, Certifications, and Standards
Capacity
4800.000 LB (21.300 KN)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat