4631 - Oil, Thread Cutting-1 Gal Lite

Greenlee

  • $65.82 (Each)
  • $65.82 (Each)

  • $394.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4631
Manufacturer
Greenlee
Manufacturer's Part Number
463-1
Description
Oil, Thread Cutting-1 Gal Lite
Light Cutting/Threading Oil One (1) Gallon. Standard Pack Of Six (6). Premium Quality, High Lubricity For Easier Cutting and Long Tool Life. Choice Of Light or Dark.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
783310282396 / 00783310282396
Weight per unit
7.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.82 (Each)
Carton
$394.92 (Per 6)
Resources
Attachments
 
 
4631 - Specification Sheet
Images
 
 
4631 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 GAL
Descriptions
Description
OIL, THREAD CUTTING-1 GAL LITE
extra long description
GRN 463-1 OIL, THREAD CUTTING-1 GAL
Product Type
Oil, Thread Cutting-1 Gal Lite
Long Description
Light Cutting/Threading Oil One (1) Gallon. Standard pack of six (6). Premium quality, high lubricity for easier cutting and long tool life. Choice of light or dark.
Additional Information
lubricant type
Threading / Cutting Oil
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
463-1
GTIN
00783310282396
UPC
783310282396
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Light Cutting / Threading Oil
Packaging
Weight per each
7.66
Carton
6
Uses, Certifications, and Standards
Application
Premium high lubricity oil to make cutting easier and extend life of the tool.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat