718 - Cutter Assembly, Cable (718)

Greenlee

  • $110.39 (Each)
  • $110.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
718
Manufacturer
Greenlee
Manufacturer's Part Number
718
Description
Cutter Assembly, Cable (718)
Economical, Lightweight, Fits Easily Into Tool Boxes. Heat-Treated, Precision Ground, Shear Action Blades. Steel Handles With Rubber Grips For Leverage. Made In Usa.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111511 - Wire cutters
UPC/GTIN
783310302087 / 00783310302087
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.39 (Each)
Resources
Images
 
 
718 - Small Image
 
718 - Large Image
Attachments
 
 
718 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Steel with rubber grips
Dimensions and Weight
Overall Length
18 in
Descriptions
Product Type
Cable Cutter 350KCMIL (783310302087)
Long Description
Economical, lightweight, fits easily into tool boxes. Heat-treated, precision ground, shear action blades. Steel handles with rubber grips for leverage. Made in USA.
extra long description
GRN 718 CABLE CUTTER 350KCMIL (7833
Description
CUTTER ASSEMBLY,CABLE (718)
Manufacturer Information
Brand
GREENLEE
GTIN
00783310302087
UPC
783310302087
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight per each
3.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat