77P2P - Punch, Buster 2 SC PKGD

Greenlee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
77P2P
Manufacturer
Greenlee
Manufacturer's Part Number
77P-2P
Description
Punch, Buster 2 SC PKGD
Slug-Buster® SC 2" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No Need to Draw Crosshairs or Line Up Die Alignment Marks. Unique Punch Also Splits Slugs For Easier Slug Removal.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN
783310112662 / 0783310112662 / 00783310112662
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
77P2P - Specification Sheet
Brochures
 
 
77P2P - Brochure
Dimensions and Weight
Size
2.416 IN
Descriptions
Product Type
Punch, Buster-2 SC PKGD
Description
PUNCH, BUSTER 2 SC PKGD
Long Description
Slug-Buster® SC 2" punch. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal.
Manufacturer Information
Manufacturers Part Number
77P-2P
Brand
GREENLEE
sub brand
Slug-Buster SC®
GTIN
00783310112662
UPC
783310112662
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
For 77U-2 Slug-Buster SC® Knockout
You must have an account to view stock levels

* All prices subject to change.