843 - Bender, Hand-1-1/4 Emt& 1 Rigid

Greenlee

  • $303.68 (Each)
  • $303.68 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
843
Manufacturer
Greenlee
Manufacturer's Part Number
843A
Description
Bender, Hand-1-1/4 Emt& 1 Rigid
Site-Rite® Aluminum Hand Bender Head For 1-1/4" Emt, 1" Rigid/Imc. Sighting System Featuring Cast-In, Readable Markings On The Bender Heads and A Finish That Provides For The Best Visibility In Low-Light. Strong, Stable Square Hook Design. 1-1/2" Bender Heads Both Offer The Power Pedal Feature With A Larger Foot Area On The Head For Greater Control, Stability and Leverage. Bender Head Has Enlarged Foot Pedal and Increased Toe Room to Ensure Greater Control, Stability and Leverage. Bender Handle Has A
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
783310125242 / 00783310125242
Weight per unit
8.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.68 (Each)
Resources
Attachments
 
 
843 - Specification Sheet
Images
 
 
843 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
GRN 843A AL HAND BENDER 1-1/4"EMT,1
Product Type
Al Hand Bender 1-1/4"Emt, 1"Rigid/Imc
Description
BENDER,HAND-1-1/4 EMT& 1 RIGID
Long Description
Site-Rite® Aluminum Hand Bender Head for 1-1/4" EMT, 1" Rigid/IMC. Sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Strong, stable square hook design. 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage. Bender head has enlarged foot pedal and increased toe room to ensure greater control, stability and leverage. Bender handle has a
Construction
Aluminum
Special Features
Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals
Additional Information
Conduit Size
1-1/4" EMT & 1" Rigid
Conduit Type
EMT, IMC, Rigid
pedal type
Foot
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
843A
GTIN
00783310125242
UPC
783310125242
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hand Bender
Availability
Status
Inactive
Packaging
Weight per each
8.1999
Carton
1
Uses, Certifications, and Standards
Application
Conduit Bending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat