925022 - Arbor PKG, HSS-Large

Greenlee

  • $72.73 (Each)
  • $72.73 (Each)
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
925022
Manufacturer
Greenlee
Manufacturer's Part Number
925-022
Description
Arbor PKG, HSS-Large
Large Arbor With Pilot Drill For 1-3/8 to 2-1/2 Size Cutter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112811 - Arbors
UPC/GTIN
783310101857 / 00783310101857
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.73 (Each)
Resources
Attachments
 
 
925022 - Specification Sheet
Images
 
 
925022 - Small Image
 
925022 - Large Image
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
High Speed Steel
Descriptions
Description
ARBOR PKG,HSS-LARGE
extra long description
GRN 925-022 HSS LARGE ARBOR
Product Type
HSS Large Arbor
Long Description
Large Arbor with Pilot Drill for 1-3/8 to 2-1/2 Size Cutter
Additional Information
Thread Size
3/8 IN
Manufacturer Information
Manufacturers Part Number
925-022
Brand
GREENLEE
GTIN
00783310101857
UPC
783310101857
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Large arbor with split point pilot drill to prevent walking
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Large arbor with pilot drill for 1-3/8 - 2-1/2" cutters
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat