K3P4 - Punch, SR, 4" Cond

Greenlee

  • $317.09 (Each)
  • $317.09 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K3P4
Manufacturer
Greenlee
Manufacturer's Part Number
K3P-4
Description
Punch, SR, 4" Cond
Laser Markings For Quick Part Identification. Made In Usa. Replaces 2984av
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tool Bits, Parts, Accessories
UNSPSC
23251802 - Cutting die
UPC/GTIN
783310087687 / 00783310087687
Weight per unit
3.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$317.09 (Each)
Resources
Images
 
 
K3P4 - Small Image
 
K3P4 - Large Image
Attachments
 
 
K3P4 - Specification Sheet
Other Links
 
 
K3P4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics
Shape
Round
Dimensions and Weight
Size
4" Conduit (4.54" or 115.4 mm)
Thickness
Punch 10 ga mild steel or 12 ga stainless steel
Descriptions
Description
PUNCH, SR, 4" COND
Product Type
Punch, SR, 4" Cond
extra long description
GRN K3P-4 PUNCH, SR, 4" COND
Long Description
Laser markings for quick part identification. Made in USA. Replaces 2984AV
Special Features
Laser markings for quick part identification. Made in USA. Replaces 2984AV
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
K3P-4
GTIN
00783310087687
UPC
783310087687
Taxonomies, Classifications, and Categories
Type
Standard Round Punch
Packaging
Weight per each
3.46
Carton
1
Uses, Certifications, and Standards
Application
Can be used with Greenlee battery-hydraulic knockout drivers, manual-hydraulic knockout drivers, or ratchet wrench. Use with Greenlee dies and draw studs.
Capacity
Optimized for mild steel. Limited stainless steel capability
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat