8830 - 3" Emt 30 Deg Elbow-1PK

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8830
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
8830
Description
3" Emt 30 Deg Elbow-1PK
3IN Emt 30 Deg El
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
751338839076 / 00751338839076
Weight per unit
4.383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8830 - Small Image
 
8830 - Large Image
Attachments
 
 
8830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Emt Conduit Elbow
Description
3" EMT 30 DEG ELBOW-1PK
Long Description
EMT CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 13 INCH BEND RADIUS
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 13 INCH BEND RADIUS
Commodity Description
Emt To Emt Pulling Elbows
Additional Information
End Type
Plain
Bend Radius
13 INCH
Bend Angle
30 Degree
Applicable Standard
ANSI C80.3, WW-C-563
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
8830
GTIN
00751338839076
UPC
751338839076
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
4.383
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat