GB2125 - 5G 2-1/2D Masonry BX

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GB2125
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
GB-2125
Description
5G 2-1/2D Masonry BX
Multi-Gang Box 2-1/2IN D 5G (18) 1/2-3/4ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121330 - Gang box
UPC/GTIN
785592109194 / 00785592109194
Weight per unit
0.263 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GB2125 - Small Image
 
GB2125 - Large Image
Attachments
 
 
GB2125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
0.0625 Inch Galvanized Steel
Number of Gangs
5 in
Dimensions and Weight
Depth
2-1/2 INCH
Descriptions
Description
5G 2-1/2D MASONRY BX
Product Type
Outlet Box
extra long description
0.0625 INCH GALVANIZED STEEL MATERIAL; 2-1/2 INCH; 5 GANG(S); UL, CUL APPROVAL; 10 PER CARTON STANDARD PACKAGE; 128.5 CUBIC INCH CAPACITY; (18) 1/2 TO 3/4 INCH (SIDES), (6) 1/2 INCH AND (4) 3/4 INCH (BOTTOM) KNOCKOUT SIZE; 28 KNOCKOUT(S); (18) SIDE, (10) BOTTOM KNOCKOUT LOCATION
Long Description
OUTLET BOX, 0.0625 INCH GALVANIZED STEEL MATERIAL; 2-1/2 INCH; 5 GANG(S); UL, CUL APPROVAL; 10 PER CARTON STANDARD PACKAGE; 128.5 CUBIC INCH CAPACITY; (18) 1/2 TO 3/4 INCH (SIDES), (6) 1/2 INCH AND (4) 3/4 INCH (BOTTOM) KNOCKOUT SIZE; 28 KNOCKOUT(S)
Commodity Description
STEEL OUTLET BOXES
Additional Information
Number of Knockouts
28 in
Knockout Size
(18) 1/2 to 3/4 Inch (Sides), (6) 1/2 Inch and (4) 3/4 Inch (Bottom)
Knockout Location
(18) Side, (10) Bottom
Manufacturer Information
Manufacturers Part Number
GB-2125
Brand
Southwire Rough Electrical Com
GTIN
00785592109194
UPC
785592109194
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Standard Package
10 PER CARTON
Weight per each
0.263
Carton
1
Uses, Certifications, and Standards
Capacity
128.5 Cubic Inch
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat