SP318 - 3X18 Cable Safety Plate

Southwire Rough Electrical Com

  • $4.40 (Each)
  • $4.40 (Each)

  • $220.00 (Per 50)

  • $440.00 (Per 100)
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
SP318
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
SP318
Description
3X18 Cable Safety Plate
Cable Safety Plate
Slang Terms
Cable Protector, Nail-On Safety Plate, Stud Plate, Safety Plate
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
N/A
UPC/GTIN
785592114549 / 00785592114549
Weight per unit
0.052 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Standard Packaging
$220.00 (Per 50)
Resources
Attachments
 
 
SP318 - Specification Sheet
Images
 
 
SP318 - Large Image
 
SP318 - Large Image
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
3X18 CABLE SAFETY PLATE
Long Description
Cable Safety Plate
Features
18" long cable protection plates are used when protection is needed for multiple cables in a 18" area of the stud wall. Garvin Industries' cable protection plates provide a greater area of protection. These plates are pregalvanized for added corrosion protection.
Short Description
Cable Safety Plate, Corrosion Resistant
Special Features
Corrosion Resistant
Product Type
Cable Safety Plate
Also Known As...
Cable Protector
Nail-On Safety Plate
Stud Plate
Safety Plate
Additional Information
Standards Met
RoHS Compliant
package quantity
50 CT;1 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
SP318
Brand
Southwire Rough Electrical Com
GTIN
00785592114549
UPC
785592114549
Packaging
Weight per each
0.052
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat