PH750MQMJ - 1PH 750VA 240X480V-120X240V 50/60HZ Cu

HPS Imperator®

  • $293.25 (Each)
  • $293.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH750MQMJ
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH750MQMJ
Description
1PH 750VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 750 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078003 / 00803423078003
Weight per unit
16.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.25 (Each)
Resources
Images
 
 
PH750MQMJ - Small Image
 
PH750MQMJ - Large Image
Attachments
 
 
PH750MQMJ - Specification Sheet
Brochures
 
 
PH750MQMJ - Brochure
Tech Bulletins
 
 
PH750MQMJ - Tech Bulletin
Other Links
 
 
PH750MQMJ - Other
 
PH750MQMJ - Other
 
PH750MQMJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
750
Dimensions and Weight
Height
4.31
Length
5.13
Width
6.69
Descriptions
extra long description
HMND PH750MQMJ CNTL 750VA 240X480-1
Product Type
CNTL 750VA 240X480-120X240
Description
1PH 750VA 240X480V-120X240V 50/60HZ CU
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 750 kVA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH750MQMJ
GTIN
00803423078003
UPC
803423078003
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
16.6
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Frequency Rating
50/60
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat