WSPEMUNV - Sensor

NX Lighting Controls

  • $51.43 (Each)
  • $51.43 (Each)

Availability: Currently Out Of Stock
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
WSPEMUNV
Manufacturer
NX Lighting Controls
Manufacturer's Part Number
WSPEMUNV
Description
Sensor
N/A Passive Infrared and Photocell, N/A, Voltage Rating: Line Voltage, 120 V-277 V and Low Voltage, 24 VDC, Operating Temperature: -40 to 149 °F and -40 to 65 °C, Mounting Type: High Mount and Low Mount and End Mount and Fixture Mount, Environmental Conditions: Indoor and Outdoor and Low Temperature (-40° C), Color: White, Compliance: Buy American 52.225-9 and Buy American (Taa) 52.225-11 and Ip65
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/EAN/GTIN
640181200839 / 0640181200839 / 00640181200839
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.43 (Each)
Resources
Attachments
 
 
WSPEMUNV - Specification Sheet
Other Links
 
 
WSPEMUNV - Other
 
WSPEMUNV - Other
Images
 
 
WSPEMUNV - Large Image
 
WSPEMUNV - Large Image
 
WSPEMUNV - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Line Voltage, 120 V-277;Low Voltage, 24
Descriptions
Product Type
Wspii Hbay SNSR End MNT Unv
Description
SENSOR
extra long description
HBA WSPEMUNV WSPII HBAY SNSR END MN
Long Description
N/A Passive Infrared and Photocell, N/A, Voltage Rating: Line Voltage, 120 V-277 V and Low Voltage, 24 VDC, Operating Temperature: -40 to 149 °F and -40 to 65 °C, Mounting Type: High Mount and Low Mount and End Mount and Fixture Mount, Environmental Conditions: Indoor and Outdoor and Low Temperature (-40° C), Color: White, Compliance: Buy American 52.225-9 and Buy American (TAA) 52.225-11 and IP65
Additional Information
supply voltage
120-480;Low Voltage
Manufacturer Information
Manufacturers Part Number
WSPEMUNV
Brand
NX Lighting Controls
GTIN
00640181200839
UPC
640181200839
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Controls;Sensors
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Mounting
End Mount;Fixture Mount;High Mount;Low Mount
environmental conditions
Indoor;Low Temperature (-40° C);Outdoor
Application
Cold Storage;Garages;Gymnasiums;Manufacturing Floors;Parking Lots;Site/Area;Warehouses
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat