51370 - 1G WP VRT Toggle CVR

Bell

  • $24.86 (Each)
  • $24.86 (Each)
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
51370
Manufacturer
Bell
Manufacturer's Part Number
5137-0
Description
1G WP VRT Toggle CVR
One Gang Gray Device Mount Switch Cover, DP 120-277VAC, 20a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169513705 / 0050169513705 / 00050169513705
Weight per unit
0.294 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.86 (Each)
Resources
Images
 
 
51370 - Large Image
 
51370 - Small Image
Other Links
 
 
51370 - Other
 
51370 - Other
Attachments
 
 
51370 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Length
2.828
Width
2.828
Height
4.609
Descriptions
Description
1G WP VRT TOGGLE CVR
Product Type
Weatherproof Covers
extra long description
RACO 5137-0 1G VERTICAL WP COVER TO
Long Description
One Gang Gray Device Mount Switch Cover, DP 120-277VAC, 20A
Special Features
and multi-lingual instructions included;device mount; installation hardware;DP 120-277VAC 20A;gasket;switch is included;weatherproof protection
Construction
Metallic
Additional Information
pallet quantity
1800
Packaging Type
Shrink
Cover Included
YES
Manufacturer Information
Manufacturers Part Number
5137-0
Brand
BELL
GTIN
00050169513705
UPC
050169513705
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.294
Carton
1
Uses, Certifications, and Standards
Application
Switch Cover
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 51370.
Jump To:

Cross Referenced

These items are similar to 51370 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30486 Mulberry 00095327304863
5137-0 Raco 00050169513705
CCT-2 Thomas & Betts n/a
CCT-2-20 Thomas & Betts n/a
SW2 Thomas & Betts 00785055200536
SW20-2 Thomas & Betts 00785055200659

* All prices subject to change.

Begin Live Chat