51860 - HBL 1G WP CVR, (1) 1/2HUB Gry

Bell

  • $4.26 (Each)
  • $4.26 (Each)

  • $426.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51860
Manufacturer
Bell
Manufacturer's Part Number
5186-0
Description
HBL 1G WP CVR, (1) 1/2HUB Gry
Weatherproof Cover Rectangular Cluster Gray One Hole
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169518601 / 0050169518601 / 00050169518601
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$4.26 (Each)
Resources
Images
 
 
51860 - Small Image
 
51860 - Large Image
Attachments
 
 
51860 - Specification Sheet
Other Links
 
 
51860 - Other
 
51860 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Hub Size
0.5
Length
2.84375
Width
2.844
Height
4.594
Descriptions
Features
Provides an easy means of mounting Bell lampholders and other accessoris
extra long description
RACO 5186-0 1G WP CLUSTER CVR (1) 1
Product Type
Weatherproof Covers
Description
HBL 1G WP CVR,(1) 1/2HUB GRY
Construction
Metallic
Long Description
Weatherproof Cover Rectangular Cluster Gray One Hole
Special Features
and multi-lingual instructions included;device mount; installation hardware;gasket;One .5 in outlet;weatherproof protection
Additional Information
pallet quantity
3600
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5186-0
GTIN
00050169518601
UPC
050169518601
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
20
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat