53241 - 1G 3-3/4OLET WHT WP Box

Bell

  • $5.24 (Each)
  • $5.24 (Each)

  • $524.44 (Per 100)
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
53241
Manufacturer
Bell
Manufacturer's Part Number
5324-1
Description
1G 3-3/4OLET WHT WP Box
1G Weatherproof Box (3) 3/4 In. Outlets - White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169532416 / 0050169532416 / 00050169532416
Weight per unit
0.603 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.24 (Each)
Carton
$5.24 (Each)
Resources
Images
 
 
53241 - Large Image
 
53241 - Large Image
 
53241 - Large Image
 
53241 - Small Image
Attachments
 
 
53241 - Specification Sheet
Other Links
 
 
53241 - Other
 
53241 - Other
 
53241 - Other
 
53241 - Other
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
Aluminum
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
2
Width
2.81
Size
4.5 H x 2.75 W x 2 D
Descriptions
Description
1G 3-3/4OLET WHT WP BOX
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO 5324-1 1G WP BOX (3) 3/4 IN. O
Long Description
1G WEATHERPROOF BOX (3) 3/4 IN. OUTLETS - WHITE
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included; carded type packaging
Additional Information
pallet quantity
1400
number of outlet
3
Knockouts
FALSE
Packaging Type
Shrink Wrapped
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5324-1
GTIN
00050169532416
UPC
050169532416
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
20
Weight per each
0.603
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 53241.
Jump To:

Similar Items

Similar items are close alternatives to 53241, though they may not be 100% alike.

1-Gang 3 Hole 3/4 In. Outlet Box - White
  • Our Part #: SB375WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SB375WH
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.36) ·
SB375WH - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 53241 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5324-1 Raco 00050169532416
WB1375W Topaz 00751338865396

* All prices subject to change.

Begin Live Chat