53330 - HBL 2G WP BX, (3)1/2HUBS Gry

Bell

  • $12.25 (Each)
  • $12.25 (Each)

  • $147.04 (Per 12)

  • $1,225.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53330
Manufacturer
Bell
Manufacturer's Part Number
5333-0
Description
HBL 2G WP BX, (3)1/2HUBS Gry
2G Weatherproof Box (3) 1/2 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169533307 / 0050169533307 / 00050169533307
Weight per unit
0.917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.25 (Each)
Carton
$12.25 (Each)
Standard Packaging
$147.04 (Per 12)
Resources
Images
 
 
53330 - Large Image
 
53330 - Large Image
 
53330 - Large Image
 
53330 - Large Image
Other Links
 
 
53330 - Other
 
53330 - Other
 
53330 - Other
 
53330 - Other
Attachments
 
 
53330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
4.5
Size
4.5 H x 4.5 W x 2.125 D
Descriptions
extra long description
RACO 5333-0 2G WP BOX (3) 1/2 IN. O
Product Type
Weatherproof Boxes & Extensions
Description
HBL 2G WP BX,(3)1/2HUBS GRY
Long Description
2G WEATHERPROOF BOX (3) 1/2 IN. OUTLETS - GRAY
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
number of outlet
3
pallet quantity
864
Packaging Type
Shrink Wrapped
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
5333-0
Brand
BELL
GTIN
00050169533307
UPC
050169533307
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang
Packaging
Standard Package
12
Weight per each
0.917
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat