53630 - HBL 4X1-1/2 Ex RNG, 1/2 THRD Ko

Bell

  • $15.86 (Each)
  • $15.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53630
Manufacturer
Bell
Manufacturer's Part Number
5363-0
Description
HBL 4X1-1/2 Ex RNG, 1/2 THRD Ko
1-1/2 In. Deep - Gray Four Threaded Outlets - 4 In. Roundextensionadapter
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169536308 / 0050169536308 / 00050169536308
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.86 (Each)
Resources
Images
 
 
53630 - Large Image
 
53630 - Small Image
 
53630 - Large Image
 
53630 - Large Image
 
53630 - Large Image
Attachments
 
 
53630 - Specification Sheet
Other Links
 
 
53630 - Other
 
53630 - Other
 
53630 - Other
 
53630 - Other
 
53630 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.5
Size
4 round x 1.625 deep
Width
4.203
Descriptions
Long Description
1-1/2 In. Deep - Gray Four Threaded Outlets - 4 In. RoundExtensionAdapter
Construction
Metallic
Product Type
Weatherproof Boxes & Extensions
Special Features
Weatherproof NEMA 3R rated, for use with BELL 4 in round splice boxes, four threaded outlets, closure plugs included, reinforced outlets, powder coat finish; multi-lingual instructions, hardware, and gasket included
extra long description
RACO 5363-0 RND WP EXT ADAPT (4) 1/
Description
HBL 4X1-1/2 EX RNG,1/2 THRD KO
Additional Information
pallet quantity
1440
number of outlet
4
Knockouts
FALSE
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5363-0
GTIN
00050169536308
UPC
050169536308
Taxonomies, Classifications, and Categories
Type
Extension/Adapter
Category Description
STEEL BOXES & COVERS
Packaging
Standard Package
16
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Application
Accessory
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat