53740 - HBL 4" RND Blank CVR

Bell

  • $3.55 (Each)
  • $3.55 (Each)

  • $106.63 (Per 30)

  • $355.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53740
Manufacturer
Bell
Manufacturer's Part Number
5374-0
Description
HBL 4" RND Blank CVR
4 In. Round Gray Blank Cover - Box Mount
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169537404 / 0050169537404 / 00050169537404
Weight per unit
0.268 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$3.55 (Each)
Standard Packaging
$106.63 (Per 30)
Resources
Images
 
 
53740 - Large Image
 
53740 - Small Image
Attachments
 
 
53740 - Specification Sheet
Other Links
 
 
53740 - Other
 
53740 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Length
4
Height
4.125
Width
4.125
Descriptions
Features
Covers 4" round splice boxes
Product Type
Round Weatherproof Blank Cover - Gray
Description
4" RND BLANK CVR
extra long description
RACO 5374-0 ROUND WEATHERPROOF BLAN
Long Description
4 In. Round Gray Blank Cover - Box Mount
Special Features
and gasket included;for use with BELL 4 in round splice boxes;hardware;powder coat finish; multi-lingual instructions;Weatherproof NEMA 3R rated
Construction
Metallic
Additional Information
Packaging Type
Shrink
pallet quantity
4500
Manufacturer Information
Manufacturers Part Number
5374-0
Brand
BELL
GTIN
00050169537404
UPC
050169537404
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
30
Weight per each
0.268
Carton
1
Package
30
Uses, Certifications, and Standards
standard
UL Listed;CSA Certified
Application
Flat
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat