53900 - HBL 3G, 2-5/8D, WP 7HUB BX

Bell

  • $35.66 (Each)
  • $35.66 (Each)

  • $3,565.60 (Per 100)
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
53900
Manufacturer
Bell
Manufacturer's Part Number
5390-0
Description
HBL 3G, 2-5/8D, WP 7HUB BX
2-5/8 In. Deep With Lugs - Seven Threaded Outlets - 4-1/2 In. X 6-3/8IN.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169539002 / 0050169539002 / 00050169539002
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.66 (Each)
Carton
$35.66 (Each)
Resources
Images
 
 
53900 - Large Image
 
53900 - Small Image
Other Links
 
 
53900 - Other
 
53900 - Other
Attachments
 
 
53900 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.625
Width
6.375
Size
6.375 W x 4.5 H x 2.625 D
Descriptions
Product Type
Weatherproof Boxes & Extensions
Description
3G,2-5/8D, WP 7HUB BX
extra long description
RACO 5390-0 3G WP DEEP BOX (7) 3/4
Long Description
2-5/8 In. Deep with Lugs - Seven Threaded Outlets - 4-1/2 In. x 6-3/8In.
Construction
Metallic
Special Features
Weatherproof NEMA 3R rated, 2.625 INes deep with lugs, seven threaded outlets, four closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
pallet quantity
294
Knockouts
FALSE
Packaging Type
Shrink Wrapped
number of outlet
7
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5390-0
GTIN
00050169539002
UPC
050169539002
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
3-gang;deep
Packaging
Standard Package
1
Weight per each
1.55
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 53900.
Jump To:

Similar Items

Similar items are close alternatives to 53900, though they may not be 100% alike.

3G, 2-5/8D, WP 7HUB BX
  • Our Part #: 3GB775
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 5 ($188.77) ·
3GB775 - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 53900 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7143 Eaton Crouse-Hinds 00786189071436
30601 Mulberry 00095327306010
3DB75-7 Orbit Industries 00835243006409
WPB373 Legrand Pass & Seymour 00785007116663
5390-0 Raco 00050169539002
3IHD7-2 Thomas & Betts 00042269394582
WB3775 Topaz 00751338865525

* All prices subject to change.

Begin Live Chat