CHK0884 - 8X8X4IN Hinge CVR

Hammond MFG.

  • $29.04 (Each)
  • $29.04 (Each)
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
CHK0884
Manufacturer
Hammond MFG.
Manufacturer's Part Number
CHKO884
Description
8X8X4IN Hinge CVR
N1 Hinge Cover W/Ko'S - 8 X 8 X 4 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361017 / 00623980361017
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.04 (Each)
Resources
Images
 
 
CHK0884 - Small Image
 
CHK0884 - Large Image
Attachments
 
 
CHK0884 - Specification Sheet
Other Links
 
 
CHK0884 - Other
 
CHK0884 - Other
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
MILD STEEL
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8 in x 8 in x 4 in
Descriptions
Description
8X8X4IN HINGE CVR
Product Type
Hinge Cover W/Ko'S 8X8X4
extra long description
HMND CHKO884 HINGE COVER W/KO'S 8X8
Long Description
N1 Hinge Cover w/KO's - 8 x 8 x 4 - Steel/Gray
Special Features
Formed and spot welded from 16 or 14 gauge steel depending on size. Formed steel covers close by use of slotted quarter turn latch. Full swing door using butt hinges. Easily removed knockouts on all 4 sides (see drawings for sizes and locations). Through holes in back for wall mounting. Grounding location embossed in body.
Additional Information
Cable Entry
Knock Outs
Manufacturer Information
Manufacturers Part Number
CHKO884
Brand
Hammond MFG.
GTIN
00623980361017
UPC
623980361017
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N1 Hinge Cover w/KO's
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for general purpose indoor commercial use as a junction, pull or switch box. Hinged cover with latch provides easy access during installation and maintenance.
nema rating
type-1
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHK0884.
Jump To:

Cross Referenced

These items are similar to CHK0884 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884HCGK Austin Electrical Enclosures 00707353030899
AB-884HCK Austin Electrical Enclosures 00707353030097
884HC Eaton B-Line 00782051321456
884HCPKO E-Box 00806101006213
CHKO884 Hammond Manufacturing 00623980361017
884-HC1 Milbank 00784572109353
AHE8X8X4 nVent-Thermal Management 00783510510800
884HC Unity Manufacturing 00761515321454
A080804 Wiegmann 00786725300907

* All prices subject to change.

Begin Live Chat