A1008CHAL - 10X8X4 N12 CH Al Encl

Nvent Hoffman

  • $480.32 (Each)
  • $480.32 (Each)

  • $1,921.28 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
A1008CHAL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1008CHAL
Description
10X8X4 N12 CH Al Encl
Continuous Hinge With Clamps Type 12, 10.00X8.00X4.00, Brushed, Aluminum
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510563400 / 00783510563400
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$480.32 (Each)
Standard Packaging
$1,921.28 (Per 4)
Resources
Images
 
 
A1008CHAL - Small Image
 
A1008CHAL - Large Image
Other Links
 
 
A1008CHAL - Other
 
A1008CHAL - Other
Features
Material
Aluminum
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Size
10.00x8.00x4.00 in
Width
8
Descriptions
Product Type
Chal Box 10.00X8.00X4.00
Features
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight enclosure solution that features a hinged cover that secures on the side opposite the hinge via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in indoor applications, and maintains a Type-12 rating.
Description
10X8X4 N12 CH AL ENCL
extra long description
NVENT HOF A1008CHAL CHAL Box 10.00x
Long Description
Continuous Hinge with Clamps Type 12, 10.00x8.00x4.00, Brushed, Aluminum
Additional Information
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
A1008CHAL
Brand
Nvent Hoffman
GTIN
00783510563400
UPC
783510563400
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Aluminum Wall Mounted Industrial Enclosures
Packaging
Weight per each
3.02
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
You must have an account to view stock levels
These alternate items can be purchased instead of A1008CHAL.
Jump To:

Cross Referenced

These items are similar to A1008CHAL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1084JHA Austin Electrical Enclosures 00707353009727
1084-4XACHC Eaton B-Line 00782051701821
AJH1084 E-Box 00806101019237
A1008CHAL nVent-Thermal Management 00783510563400
BN4100804CHAL Wiegmann 00786725376780

* All prices subject to change.