A10P10 - 9X9 PNTD JCT BX Panel

Nvent Hoffman

  • $21.27 (Each)
  • $21.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A10P10
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A10P10
Description
9X9 PNTD JCT BX Panel
Panel For Junction Box, Fits 10X10 Box, White, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510548308 / 00783510548308
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.27 (Each)
Resources
Images
 
 
A10P10 - Large Image
 
A10P10 - Small Image
Other Links
 
 
A10P10 - Other
 
A10P10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color
White
Dimensions and Weight
Size
fits 10x10 in
Descriptions
Product Type
Panel 8.75X8.88 Fits 10.00X10.
Description
9X9 PNTD JCT BX PANEL
Features
Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.
Long Description
Panel for Junction Box, fits 10x10 Box, White, Mild Steel
extra long description
NVENT HOF A10P10 Panel 8.75x8.88 fi
Additional Information
accessory type
Panels and Panel Accessories
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A10P10
GTIN
00783510548308
UPC
783510548308
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Corrosive Environments; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat