A12106CHAL - 12X10X6 N12 Al CH Encl

Nvent Hoffman

  • $619.22 (Each)
  • $619.22 (Each)

  • $1,857.66 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12106CHAL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12106CHAL
Description
12X10X6 N12 Al CH Encl
Continuous Hinge With Clamps Type 12, 12.00X10.00X6.00, Brushed, Aluminum
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510563509 / 00783510563509
Weight per unit
13.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$619.22 (Each)
Standard Packaging
$1,857.66 (Per 3)
Resources
Images
 
 
A12106CHAL - Small Image
 
A12106CHAL - Large Image
Other Links
 
 
A12106CHAL - Other
 
A12106CHAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Width
10
Size
12.00x10.00x6.00 in
Descriptions
Product Type
Chal Box 12.00X10.00X6.00
Description
12X10X6 N12 AL CH ENCL
Features
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight enclosure solution that features a hinged cover that secures on the side opposite the hinge via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in indoor applications, and maintains a Type-12 rating.
Long Description
Continuous Hinge with Clamps Type 12, 12.00x10.00x6.00, Brushed, Aluminum
extra long description
NVENT HOF A12106CHAL CHAL Box 12.00
Additional Information
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12106CHAL
GTIN
00783510563509
UPC
783510563509
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Aluminum Wall Mounted Industrial Enclosures
Packaging
Weight per each
13.8
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat